missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ BRANDplates™ Microplate Insert System With Smooth-walled Insert Strips
Shop All Brand Products
Click to view available options
Supportive Membrane:
PC Membrane
PET
Pore Size:
0.4 μm
1 μm
3 μm
8 μm
Unit Size:
Pack of 5
Description
- Sterile
- With smooth-walled insert strips
- cellGrade™ plus surface
- Membrane material: PC or PET material
- Multiple membrane pore sizes for different applications: 0.4μm, 1.0μm, 3.0μm, 8.0μm
- 5 plates/Pk. with lids and 30 insert strips
Applications:
in vitro preparation of tissue (3D tissue culture)
Specifications
Specifications
| Material | Polystyrene |
| Sterility | Sterile |
| Surface Treatment | cellGrade plus |
| Type | Cell Culture Insert System |
| Well Count | 6 |
| Pore Size | 8 μm |
| Quantity | 5/Pk. |
| Supportive Membrane | PET |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction