missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ Gastight Microliter™ Syringes: RN Termination, No Needle Included

Product Code. 10152702
Change view
Click to view available options
Volume (Metric):
5 μL
10 μL
25 μL
50 μL
100 μL
250 μL
500 μL
1 mL
2.5 mL
5 mL
10 mL
Model:
1001
1002
1005
1010
1725
1750
1801 RN
1802
1805
1810 RN
1825
701
702
705
710
725
750
75RN
Unit Size:
Each
18 product options available for selection
Product selection table with 18 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Model Unit Size
10152702 1 mL 1001 Each
10335772 500 μL 1750 Each
10759594 250 μL 1725 Each
10079742 100 μL 710 Each
10476323 250 μL 725 Each
11577864 500 μL 750 Each
10374923 10 μL 701 Each
11517624 25 μL 702 Each
10438353 50 μL 705 Each
10018132 10 mL 1010 Each
10445112 5 mL 1005 Each
11562515 250 μL 1825 Each
10070892 2.5 mL 1002 Each
10737453 50 μL 1805 Each
10049492 25 μL 1802 Each
10523765 100 μL 1810 RN Each
10080234 10 μL 1801 RN Each
10444805 5 μL 75RN Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 18 options available.
18 options
This item is not returnable. View return policy
Product Code. 10152702 Supplier Hamilton™ Supplier No. 764901
Save Up to 60% on Contract Testing Essentials
Use promo code 28025
View all promotions
Estimated Shipment: 25-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

 

  • PTFE coating from point for 0.75 in.
  • For dispensing both liquids and gases
  • Precision-machined polymer plunger tip that creates leak-free seal

 

Available as replacement needle for installing into standard removable needle (RN) syringe; Needles sold separately

Specifications

Autoclavable Autoclavable
Description Gastight
Needle Gauge 22 G
Diameter (English) Inner 0.181 in.
Diameter (English) Outer 0.355 in.
Diameter (Metric) Inner 4.61 mm
Diameter (Metric) Outer 9.02 mm
Model 1001
Volume (Metric) 1 mL
Connection Type Removable
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.