missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ Gastight Microliter™ Syringes: RN Termination, No Needle Included

Product Code. 10374923
Click to view available options
Volume (Metric):
5 μL
10 μL
25 μL
50 μL
100 μL
250 μL
500 μL
1 mL
2.5 mL
5 mL
10 mL
Model:
1001
1002
1005
1010
1725
1750
1801 RN
1802
1805
1810 RN
1825
701
702
705
710
725
750
75RN
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10374923

Brand: Hamilton™ 763501

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy
  • ideal for dispensing volumes from 0.05 µL up to 5 µL
  • The 7000 series is the only zero dead volume syringe
  • The fine gauge plunger wire travels to the tip of the needle ensuring that all solvent is expelled from the needle

Specifications

Needle Gauge 26s G
Model 701
Volume (Metric) 10 μL
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.