missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KleenGuard™ G35 Seamless Knit Nylon Inspection Gloves
Description
- Ambidextrous design allows gloves to be replaced one at a time, rather than in pairs
- High degree of sensitivity and dexterity for inspecting for defects and imperfections
- Designed for critical quality control inspections
- Seamless knit nylon shell reduces skin irritation
- Low lint for cleanroom applications
- Silicone-free
Specifications
Specifications
| Construction | Seamless Knit |
| Coating Material | Uncoated |
| Color | White |
| Disposable | Single-use |
| Hand | Ambidextrous |
| Latex Free | Yes |
| Material | Nylon |
| Product Type | Inspection Gloves |
| Size | Small |
| Sterility | Non-sterile |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?