missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Breathable, lightweight and flexible material for exceptional wearer comfort
- Particle-tight and spray-tight
- Free of silicone and paint wetting impairment substances
- Material: Polypropylene non woven laminated with Polyethylene film
- Orange taped seams for optimal protection and good visibility
- Middle finger loops prevent sleeves sliding up the arm
- Self-adhesive zipper flap and taped seams for optimal protection
- Anti-static properties
- Protection against infectious diseases
- Skin-friendly non-woven material inside
- Elasticated waistband for a perfect fit
- Secure and convenient closures thanks to elasticated bands on hood, arms and legs
- Two-way zipper
Specifications
Specifications
| Product Type | Cleanroom Coveralls |
| Size | Small |
| Gender | Unisex |
| Material | Polypropylene |
| Color | White, Orange |
| Disposable | Single-use |
| Waist Style | Elastic |
| Ankle Style | Open |
| Cuff Style | Covered Elastic |
| Neck Style | Hooded |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Haben Sie Verbesserungsvorschläge?