Learn More
Thermo Scientific™ 4D Series Dry Microsphere Size Standards
Calibrate airborne optical particle counters to comply with ISO 21501-4 with Thermo Scientific™ 4D Series Dry Microsphere Size Standards.
525.00 €
Specifications
Additive | Trace flow agent |
---|---|
Certifications/Compliance | Certificate of Calibration and Traceability to NIST, MSDS |
Concentration | 100% solids |
Content And Storage | Unless otherwise stated, store at ambient room temperature. Store upright; keep bottle tightly sealed. Mix product with gentle inversion by hand or vortex mixer. |
Contents | 1g |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
15349304
|
Thermo Scientific™
4D-03 |
3 μm |
525.00 €
1g |
Estimated Shipment: 02-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15369304
|
Thermo Scientific™
4D-10 |
10 μm |
525.00 €
1g |
Estimated Shipment: 05-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15359304
|
Thermo Scientific™
4D-07 |
7 μm |
525.00 €
1g |
Estimated Shipment: 18-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15241708
|
Thermo Scientific™
4D-05 |
5 μm |
525.00 €
1g |
Estimated Shipment: 21-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
Calibrate airborne optical particle counters (OPC) to comply with ISO 21501-4 regulations with the Thermo Scientific™ 4D Series Dry Microsphere Size Standards. Ideal for instrument manufacturers, as well as QA/QC managers in pharmaceutical, biotech and electronics manufacturing, these microsphere reference beads feature a calibration uncertainty—the range of values within which the actual mean diameter will lie—that is less than or equal to 2.5% of the mean diameter.
The diameter is traceable to the National Institute of Standards and Technology (NIST), and the product’s Certificate of Calibration and Traceability provides the documentation needed for QC/regulatory programs and audits.- Mean size standard uncertainty of ≤2.5% enables calibration of air particle counters to ISO
- Superior uniformity provides exact calibration point when setting the calibration curve
- Diameter is traceable to NIST, a known government standard
- Certificate of Traceability provides objective evidence for QC compliance
- Available in 3μm, 5μm, 7μm and 10μm diameters
- Conveniently packaged in dropper-tipped bottles for direct dispensing into sampling chamber
Specifications
Trace flow agent | |
100% solids | |
1g | |
Airborne Optical Particle Counter Calibration | |
Size Standard Particles |
Certificate of Calibration and Traceability to NIST, MSDS | |
Unless otherwise stated, store at ambient room temperature. Store upright; keep bottle tightly sealed. Mix product with gentle inversion by hand or vortex mixer. | |
White | |
Polystyrene Divinylbenzene (PS-DVB) | |
1.59 at 589nm (25°C) |