missing translation for 'onlineSavingsMsg'
Learn More

Gas Arc™ 5.0 Purity Gas Regulator

Product Code. 12940810
Encompass
Change view
Click to view available options
Max. Outlet Pressure:
0 to 150 psi
0 to 60 psi
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Max. Outlet Pressure Unit Size
12940810 0 to 150 psi Each
12930810 0 to 60 psi Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 12940810 Supplier Gas Arc™ Supplier No. 3960004194
 Restricted Item

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

High purity CO2 gas regulator with tamper proof, high flow safety relief valve

  • Laboratory use, high purity
  • Regulators to BS EN ISO 9001 and BS EN ISO 2503
  • Two gauge single and multi stage
  • Cylinder pressure up to 300bar
  • Plated brass construction to meet laboratory requirements
  • Tamper proof high flow safety relief valve
  • Safety gauges to BS EN ISO 562
  • Encapsulated valve design fitted with 316L sintered stainless steel filter
  • Outlet connection: 1/4 inch NPT female
  • 316L stainless steel diaphragm
  • 316L stainless steel cased nickel plated cylinder contents and outlet pressure gauges (vacuum facility on outlet pressure gauge)

Specifications

Type Gas Regulator
Gases Measured Carbon Dioxide
Inlet Gauge Pressure 870 psi
Max. Outlet Pressure 0 to 150 psi
Pressure Range (Inlet) 870 psi
Pressure Range (Outlet) 0 to 150 psi
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.