missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 5 L DynaDrive™ Bioreactor Base Accessory Kit

Product Code. 31751206 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity (Metric):
5 L
Unit Size:
Each
Product Code. Capacity (Metric) unitSize
31751206 5 L Each
1 options

Product Code. 31751206

Brand: Thermo Scientific™ F1102752001

Please to purchase this item. Need a web account? Register with us today!

This item requires a price update prior to being ordered.

Request a Price for this item here.

DynaDrive bioreactor base accessory kit compatible with HyPerforma G3Lab controllers. Includes motor adapter, vent filter heater, scale, and system connections required for operating a 5 L DynaDrive single-use bioreactor in bioprocessing applications.

The Thermo Scientific™ DynaDrive™ 5 L Bioreactor Base Accessory Kit, F110-2752-001, provides the essential hardware and system connections required to operate a 5 L DynaDrive™ Single-Use Bioreactor container (BPC) in upstream bioprocessing applications. Designed for compatibility with Thermo Scientific™ HyPerforma™ G3Lab™ Bioprocess Controllers, this kit enables efficient setup and standardized operation of bench-scale DynaDrive systems.

The kit includes the motor adapter, vent filter heater, scale, and required system connection components. When paired with the appropriate DynaDrive™ 5 L bioreactor vessel and BPC, the F110-2752-001 kit helps ensure consistent performance and streamlined workflows during process development.

Key features and benefits

  • Includes core components required to support operation of a 5 L DynaDrive single-use bioreactor containers
  • Designed to integrate with G3Lab-based control architectures for standardized bench-scale bioprocessing
  • Vent filter heater and scale support effective exhaust management and accurate volume tracking during operation
  • Supports scalable process development workflows consistent with larger DynaDrive bioreactor systems

Typical applications

  • Upstream process development and optimization
  • Scale-down modeling for fed-batch or perfusion processes
  • Media and feed screening
  • Seed train and N-1 process development
  • Laboratories implementing bench-scale DynaDrive single-use bioreactors

Product details (highlights)

  • Product type: Bioreactor base accessory kit
  • Compatible bioreactor size: DynaDrive™ 5 L Single-Use Bioreactor
  • Controller compatibility: HyPerforma™ G3Lab™ Bioprocess Controller
  • Includes: Motor adapter, vent filter heater, scale, and required system connections
  • Use: Bench-scale single-use bioprocessing applications

Designed for the DynaDrive ecosystem

The F110-2752-001 base accessory kit is part of the Thermo Scientific™ DynaDrive™ Single-Use Bioreactor platform, supporting standardized, scalable upstream workflows for process development.

Specifications

Capacity (Metric) 5 L
Type Accessory Kit
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.