missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Wilmad™ 5 mm NMR Spinner Turbine

Product Code. 31877405
Change view
Click to view available options
Color:
Blue
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
31877405 Blue Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31877405 Supplier Bel-Art™ Supplier No. 660060053
  • ONLINE EXCLUSIVE PRICE
    317.00 €
    239.96 € / Pack of 1
    Save 77.04 €
    24% Off
 Restricted Item
Estimated Shipment: 12-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For use with Bruker™ spectrometers.

  • Matched to Bruker™ turbines
  • Tachometer strip improves life span
  • Temperature range: -20 to 60 °C

Specifications

For Use With (Equipment) Bruker NMR Spectrometer
Type Spinner Turbine
Color Blue
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.