missing translation for 'onlineSavingsMsg'
Learn More

5 NTU Ratio Turbidity Standard, Reagecon
BIOPHARMA

Product Code. 11778455 Shop All Reagecon Products
Change view
Click to view available options
Volume (Metric):
100 mL
500 mL
Unit Size:
100mL
500mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
11778455 100 mL 100mL
11566573 500 mL 500mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11778455 Supplier Reagecon Supplier No. CRSR5100
  • ONLINE EXCLUSIVE PRICE
    115.00 €
    108.39 € / 100mL
    Save 6.61 €
    5% Off
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

A suspension of polymer microspheres designed to overcome the adverse safety, accuracy and stability issues experienced with other turbidity standards

  • Guaranteed stability throughout shelf life even after opening bottle
  • ± 1% accuracy
  • NIST traceable
  • US EPA approved

Specifications

Type Turbidity Standard
For Use With (Equipment) Ratio Instruments
Form Liquid
Accuracy ± 1% NTU
Volume (Metric) 100 mL
Packaging Type HDPE Bottle
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.