Learn More
Labcon™ SuperClear™ 50 mL Centrifuge Tubes
These SuperClear™ 50 mL Centrifuge Tubes come complete with a patented anti-smear writing surface.
Marca: Labcon™ 3181-325-006-9
352.58 EUR valid until 2024-12-31
Use promo code "21927" to get your promotional price.
Detalles adicionales : Weight : 9.07180kg
Descripción
- ATP, RNase/DNase and Endotoxin-free (non-pyrogenic)
- 5 to 45 mL graduations in increments of 1 mL
- Packaged in racks or IntegraPack™ Bags
- Polypropylene USP Class VI resin
- Freezable to -80°C
- Made in USA
For Tubes with Attached Flat Cap: IATA 95kPa certified to conform with USDOT HMR, 49 C.F.R., Parts 171-180 and IATA DGR UN3373 PI650 mailing tube standards and packaging instructions for diagnostic and infectious specimens.
Especificaciones
ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity, IATA 95 kPa | |
50 mL | |
Polypropylene Resin | |
50 Tubes/Pk. | |
10 Pk./Cs. | |
SuperClear | |
Cylindrical | |
Conical | |
Yes | |
Centrifuge Tube |
Natural | |
Single-use | |
500 Tubes/Cs. | |
IntegraPack Bag | |
Sterile | |
Autoclavable | |
29 mm | |
Attached Flat Screw Cap | |
1 mL | |
20,000 x g |