missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ SuperClear™ 50 mL Centrifuge Tubes
These SuperClear™ 50 mL Centrifuge Tubes come complete with a patented anti-smear writing surface.
169.25 € - 397.00 €
Specifications
Certifications/Compliance | ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity, IATA 95 kPa |
---|---|
Color | Natural |
Capacity (Metric) | 50 mL |
Disposable | Single-use |
Product Line | SuperClear |
Product Code | Brand | Closure Type | Sterility | Packaging | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Closure Type | Sterility | Packaging | Price | Quantity & Availability | |||
16699832
|
Labcon™
3181-165-006-9 |
Attached Flat Screw Cap | Sterile | Individually Wrapped |
305.00 €
Pack of 100 |
Estimated Shipment: 10-07-2024
Log in to see stock. |
|||
16604052
|
Labcon™
3181-325-006-9 |
Attached Flat Screw Cap | Sterile | IntegraPack Bag |
397.00 €
Pack of 500 |
Estimated Shipment: 28-06-2024
Log in to see stock. |
|||
16694052
|
Labcon™
3191-330-016-9 |
Attached Flat Screw Cap | Non-sterile | Plastic Rack |
276.00 €
Pack of 500 |
Estimated Shipment: 28-06-2024
Log in to see stock. |
|||
16614062
|
Labcon™
3191-335-026-9 |
Attached Flat Screw Cap | Sterile | Plastic Rack |
305.00 €
Pack of 500 |
In Stock
Log in to see stock. |
|||
16614052
|
Labcon™
3181-340-006-9 |
Attached Flat Screw Cap | Non-sterile | IntegraPack Bag |
169.25 €
Pack of 500 |
Estimated Shipment: 03-07-2024
Log in to see stock. |
|||
16624052
|
Labcon™
3181-345-006-9 |
Attached Flat Screw Cap | Sterile | Bag |
202.00 €
Pack of 500 |
Estimated Shipment: 03-07-2024
Log in to see stock. |
|||
16634062
|
Labcon™
3192-330-016-9 |
Plug Style Screw Cap | Non-sterile | Plastic Rack |
263.00 €
Pack of 500 |
Estimated Shipment: 28-06-2024
Log in to see stock. |
|||
16644062
|
Labcon™
3192-335-016-9 |
Plug Style Screw Cap | Sterile | Cardboard Rack |
281.00 €
Pack of 500 |
Estimated Shipment: 10-07-2024
Log in to see stock. |
|||
16634052
|
Labcon™
3182-340-006-9 |
Plug Style Screw Cap | Non-sterile | IntegraPack Bag |
211.00 €
Pack of 500 |
Estimated Shipment: 28-06-2024
Log in to see stock. |
|||
16644052
|
Labcon™
3182-345-006-9 |
Plug Style Screw Cap | Sterile | IntegraPack Bag |
197.00 €
Pack of 500 |
In Stock
Log in to see stock. |
|||
16624062
|
Labcon™
3191-870-006-9 |
Attached Flat Screw Cap | Non-sterile | Bag |
197.00 €
Pack of 500 |
In Stock
Log in to see stock. |
|||
16654062
|
Labcon™
3192-870-006-9 |
Plug Style Screw Cap | Non-sterile | Bag |
177.00 €
Pack of 500 |
Estimated Shipment: 28-06-2024
Log in to see stock. |
|||
17798848
|
Labcon™
3191-335-016-9 |
Attached Flat Screw Cap | Sterile | Cardboard Rack |
323.00 €
Pack of 500 |
Estimated Shipment: 21-06-2024
Log in to see stock. |
|||
Description
- ATP, RNase/DNase and Endotoxin-free (non-pyrogenic)
- 5 to 45 mL graduations in increments of 1 mL
- Packaged in racks or IntegraPack™ Bags
- Polypropylene USP Class VI resin
- Freezable to -80°C
- Made in USA
For Tubes with Attached Flat Cap: IATA 95kPa certified to conform with USDOT HMR, 49 C.F.R., Parts 171-180 and IATA DGR UN3373 PI650 mailing tube standards and packaging instructions for diagnostic and infectious specimens.
Specifications
ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity, IATA 95 kPa | |
50 mL | |
SuperClear | |
Cylindrical | |
Yes | |
Centrifuge Tube |
Natural | |
Single-use | |
Autoclavable | |
Conical | |
1 mL | |
20,000 x g |