missing translation for 'onlineSavingsMsg'
Learn More

Labcon™ SuperClear™ 50 mL Polypropylene Centrifuge Tubes
GREENER_CHOICE

Product Code. 16614052
Change view
Click to view available options
Closure Type:
Attached Flat Integral Elastomeric Seal Screw Cap
Attached Flat Screw Cap
Plug Style Screw Cap
Sterility:
Non-sterile
Sterile
Packaging:
1 Tube/Bag, 100 Bags/Cs. (Individually Wrapped)
10 Tubes/IntegraPack Bag, 5 Bags/Pk., 10 Packs/Cs.
25 Tubes/Low Waste Fiber Rack, 2 Racks/Pk., 10 Pk./Cs.
25 Tubes/Rack, 20 Racks/Cs.
25 Tubes/Reusable Rack, 20 Racks/Cs.
50 Tubes/Bag, 10 Bags/Cs.
500 Tubes/Bag, 500 Caps in Separate Bag, 500 Tubes and Caps/Cs.
Unit Size:
Pack of 100
Pack of 500
Product Code. Closure Type Sterility Packaging unitSize
16614052 Attached Flat Integral Elastomeric Seal Screw Cap Non-sterile 50 Tubes/Bag, 10 Bags/Cs. Pack of 500
16699832 Attached Flat Integral Elastomeric Seal Screw Cap Sterile 1 Tube/Bag, 100 Bags/Cs. (Individually Wrapped) Pack of 100
16604052 Attached Flat Integral Elastomeric Seal Screw Cap Sterile 10 Tubes/IntegraPack Bag, 5 Bags/Pk., 10 Packs/Cs. Pack of 500
16694052 Attached Flat Integral Elastomeric Seal Screw Cap Non-sterile 25 Tubes/Low Waste Fiber Rack, 2 Racks/Pk., 10 Pk./Cs. Pack of 500
16614062 Attached Flat Integral Elastomeric Seal Screw Cap Sterile 25 Tubes/Reusable Rack, 20 Racks/Cs. Pack of 500
16624052 Attached Flat Integral Elastomeric Seal Screw Cap Sterile 50 Tubes/Bag, 10 Bags/Cs. Pack of 500
16634062 Plug Style Screw Cap Non-sterile 25 Tubes/Low Waste Fiber Rack, 2 Racks/Pk., 10 Pk./Cs. Pack of 500
16644062 Plug Style Screw Cap Sterile 25 Tubes/Low Waste Fiber Rack, 2 Racks/Pk., 10 Pk./Cs. Pack of 500
16634052 Plug Style Screw Cap Non-sterile 50 Tubes/Bag, 10 Bags/Cs. Pack of 500
16644052 Plug Style Screw Cap Sterile 50 Tubes/Bag, 10 Bags/Cs. Pack of 500
16624062 Attached Flat Integral Elastomeric Seal Screw Cap Non-sterile 500 Tubes/Bag, 500 Caps in Separate Bag, 500 Tubes and Caps/Cs. Pack of 500
16654062 Plug Style Screw Cap Non-sterile 500 Tubes/Bag, 500 Caps in Separate Bag, 500 Tubes and Caps/Cs. Pack of 500
17798848 Attached Flat Screw Cap Sterile 25 Tubes/Rack, 20 Racks/Cs. Pack of 500
13 options
This item is not returnable. View return policy

Product Code. 16614052

Brand: Labcon™ 31813400069

Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Made from a unique ultra clear medical grade resin and engineered with thick, durable walls for high speed centrifugation. Leak resistant flat caps with molded in elastomeric seals are tested to the IATA 95kPa.

  • Available with attached flat screw caps that include integral molded elastomeric seal, or plug style cap
  • ATP, RNase/DNase and Endotoxin-free (non-pyrogenic)
  • Graduations in increments of 1 mL from 5 to 45 mL
  • Patented anti-smear writing surface
  • 3 colour printed graduations and reverse reading scale
  • Max freeze line
  • 29 mm width, 115 mm height without caps
  • Polypropylene USP Class VI Resin
  • Centrifuging to 20,000 xg, Freezable to -80°C
  • For Tubes with Attached Flat Cap: IATA 95kPa certified to conform with USDOT HMR, 49 C.F.R., Parts 171-180 and IATA DGR UN3373 PI650 mailing tube standards and packaging instructions for diagnostic and infectious specimens
  • Tubes with flat caps can be cleaned and reused

Specifications

Certifications/Compliance ISO 9001:2015; FDA CFR21 GMP; IATA 95 kPa
Closure Material Polypropylene
Closure Color Purple
Color Natural
Capacity (Metric) 50 mL
Disposable Reusable
Material Polypropylene
For Use With Centrifuges, Rotators, Shakers
No. per Case 500 Tubes/Cs.
No. per Pack 50 Tubes/Pk.
Packaging 50 Tubes/Bag, 10 Bags/Cs.
Quantity 10 Pk./Cs.
Sterility Non-sterile
Product Line SuperClear
RNase Free Yes
Dnase Free Yes
Autoclavable Autoclavable
Shape Cylindrical
Length (Metric) 115 mm
Closure Size 29 mm
Clean Claims ATP, RNase/DNase and Endotoxin-free
ACT Label Yes
Bottom Shape Conical
Closure Type Attached Flat Integral Elastomeric Seal Screw Cap
Closure Included Yes
Writing Area Yes
Graduated Yes
Graduations 1 mL
Product Type Centrifuge Tube
Max. RCF 20,000 x g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.