missing translation for 'onlineSavingsMsg'
Learn More

Labcon™ SuperClear™ 50 mL Centrifuge Tubes

These SuperClear™ 50 mL Centrifuge Tubes come complete with a patented anti-smear writing surface.

Brand:  Labcon™ 3192-335-016-9

249.71 EUR valid until 2024-12-31
Use promo code "21927" to get your promotional price.



Additional Details : Weight : 9.52540kg

 View more versions of this product

Product Code. 16644062

  • 281.00 € / Pack of 500
Estimated Shipment: 12-06-2024
to see stock.
Add to basket

Description

Description

  • ATP, RNase/DNase and Endotoxin-free (non-pyrogenic)
  • 5 to 45 mL graduations in increments of 1 mL
  • Packaged in racks or IntegraPack™ Bags
  • Polypropylene USP Class VI resin
  • Freezable to -80°C
  • Made in USA

For Tubes with Attached Flat Cap: IATA 95kPa certified to conform with USDOT HMR, 49 C.F.R., Parts 171-180 and IATA DGR UN3373 PI650 mailing tube standards and packaging instructions for diagnostic and infectious specimens.

Specifications

Specifications

ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity, IATA 95 kPa
50 mL
Polypropylene Resin
25 Tubes/Pk.
20 Racks/Cs.
SuperClear
Cylindrical
Yes
Plug Style Screw Cap
1 mL
20,000 x g
Natural
Single-use
500 Tubes/Cs.
Cardboard Rack
Sterile
Autoclavable
29 mm
Conical
Yes
Centrifuge Tube
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers