Learn More
Labcon™ SuperClear™ 50 mL Centrifuge Tubes
These SuperClear™ 50 mL Centrifuge Tubes come complete with a patented anti-smear writing surface.
Brand: Labcon™ 3192-870-006-9
163.09 EUR valid until 2024-05-31
Use promo code "21712" to get your promotional price.
Additional Details : Weight : 8.16470kg
Description
- ATP, RNase/DNase and Endotoxin-free (non-pyrogenic)
- 5 to 45 mL graduations in increments of 1 mL
- Packaged in racks or IntegraPack™ Bags
- Polypropylene USP Class VI resin
- Freezable to -80°C
- Made in USA
For Tubes with Attached Flat Cap: IATA 95kPa certified to conform with USDOT HMR, 49 C.F.R., Parts 171-180 and IATA DGR UN3373 PI650 mailing tube standards and packaging instructions for diagnostic and infectious specimens.
Specifications
ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity, IATA 95 kPa | |
50 mL | |
Polypropylene Resin | |
500 Tubes/Pk. | |
1 Bag/Cs. | |
SuperClear | |
Cylindrical | |
Yes | |
Plug Style Screw Cap | |
1 mL | |
20,000 x g |
Natural | |
Single-use | |
500 Tubes/Cs. | |
Bag | |
Non-sterile | |
Autoclavable | |
29 mm | |
Conical | |
Yes | |
Centrifuge Tube |