missing translation for 'onlineSavingsMsg'
Learn More

Labcon™ SuperClear™ 50 mL Polypropylene Centrifuge Tubes

Product Code. 17013877
Click to view available options
Capacity (Metric):
50 mL
Unit Size:
Pack of 500
This item is not returnable. View return policy

Product Code. 17013877

Brand: Labcon™ 31728700009

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Made from a unique ultra clear medical grade resin and engineered with thick, durable walls for high speed centrifugation. Tubes with flat caps can be cleaned and reused.

  • Available with attached flat screw caps that include integral molded elastomeric seal, or plug style cap
  • ATP, RNase/DNase and Endotoxin-free (non-pyrogenic)
  • Graduations in increments of 0.5 mL from 2 to 15 mL
  • Patented anti-smear writing surface
  • 3 colour printed graduations and reverse reading scale
  • Max freeze line
  • 17 mm width, 118 mm height without caps
  • Polypropylene USP Class VI Resin
  • Centrifuging to 17,000 xg
  • Freezable to -80°C
  • Tubes with flat caps can be cleaned and reused

Specifications

Certifications/Compliance ISO 9001:2015; FDA CFR21 GMP
Color Clear
Capacity (Metric) 50 mL
Disposable Reusable
Material Polypropylene
For Use With Centrifugation, shaking, storage
Includes Tubes only
No. per Pack 500/Pk.
Packaging 500 Tubes/Bag, 1 Bag/Cs.
Sterility Non-sterile
RNase Free Yes
Dnase Free Yes
Autoclavable Autoclavable
Shape Conical
Length (Metric) 115 mm
Clean Claims ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
Bottom Shape Conical
Closure Type Not Included
Closure Included No
Writing Area Yes
Diameter (Metric) 29 mm
Graduated Yes
Product Type Centrifuge Tube
Max. RCF 20,000 x g
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.