missing translation for 'onlineSavingsMsg'
Learn More

Labcon™ UVSafe™ 50 mL Polypropylene Centrifuge Tubes with Plug Style Caps

Product Code. 17527906
Click to view available options
Sterility:
Non-sterile
Sterile
Packaging:
25 Tubes/Low Waste Fiber Rack, 20 Racks/Cs.
50 Tubes/Bag, 10 Bags/Cs.
500 Tubes/Bag, 500 Caps in Separate Bag, 500 Tubes and Caps/Cs.
Unit Size:
Pack of 25
Pack of 500
This item is not returnable. View return policy

Product Code. 17527906

Brand: Labcon™ 31924350069

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Amber centrifuge tubes are certified to protect light-sensitive samples by blocking 100% of UVA, UVB, and UVC transmittance. UVSafe™ tubes are completely opaque, protecting even the most light-sensitive compounds, and preventing damage to nucleic acids and proteins.

  • Conical centrifuge tube
  • With attached plug style caps
  • Block 100% of UVA, UVB and UVC light but passes visible light
  • White printed graduations
  • ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
  • Polypropylene USP Class VI Resin
  • Centrifuging to 12,500 x G
  • Freezable to -80°C
  • Autoclavable tubes
  • Capacity: 50 mL
  • Made in USA

Specifications

Certifications/Compliance ISO 9001:2015; FDA CFR21 GMP
Closure Material Polyethylene
Closure Color Purple
Capacity (Metric) 50 mL
Disposable Reusable
Material Polypropylene
For Use With Centrifuges, Rotators, Shakers
No. per Pack 25/Pk.
Packaging 25 Tubes/Low Waste Fiber Rack, 20 Racks/Cs.
Quantity 25 Tubes/Low Waste Fiber Rack
Sterility Sterile
Product Line UVSafe™ Centrifuge Tubes
RNase Free Yes
Dnase Free Yes
Autoclavable Autoclavable
Shape Cylindrical
Length (Metric) 115 mm
Closure Size 29 mm
Clean Claims ATP, RNase/DNase and Endotoxin-free
Bottom Shape Conical
Closure Type Plug Style Screw Cap
Closure Included Yes
Writing Area Yes
Height (Metric) 115 mm
UV Resistance Yes
Graduated Yes
Product Type Centrifuge Tube
Max. RCF 12,500 x g
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.