missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 500 μL 1700 Series Gas Tight Syringe

Product Code. 17864272
Change view
Click to view available options
Needle Gauge:
22 G
Custom
No Needle Included
Needle Point Style:
Blunt
Cone
Custom
No Needle Included
Sharp, Bevel, Curved, Non-coring
Connection Type:
Luer Lock
Luer Lock, Fixed
Luer Tip, Cemented
Removable
Sample Lock
Unit Size:
Each
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Needle Gauge Needle Point Style Connection Type unitSize
17864272 22 G Blunt Luer Tip, Cemented Each
17854372 22 G Sharp, Bevel, Curved, Non-coring Luer Tip, Cemented Each
17854382 22 G Cone Luer Tip, Cemented Each
17814272 Custom Custom Luer Tip, Cemented Each
17824282 22 G Sharp, Bevel, Curved, Non-coring Removable Each
17824272 No Needle Included No Needle Included Removable Each
17834192 22 G Sharp, Bevel, Curved, Non-coring Sample Lock Each
17834272 No Needle Included No Needle Included Luer Lock Each
17844212 No Needle Included No Needle Included Luer Lock, Fixed Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 17864272 Supplier Hamilton™ Supplier No. CAL81220
Save Up to 60% on Contract Testing Essentials
Use promo code 28025
View all promotions
Estimated Shipment: 28-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

The 1700 Series syringes are the Gas Tight version of the 700 series syringes.

  • This series of syringes are ideal for dispensing volumes up to 500 μL.
  • A variety of different terminations and needle options are available in this series.

Specifications

Autoclavable Not Autoclavable
Material PTFE
Needle Gauge 22 G
Diameter (Metric) Inner 0.128 in.
Product Type Gas Tight Syringe
Model 1750 LTN Syringe
Quantity 1
Volume (Metric) 500 μL
Length (Metric) Needle 51 mm
Needle Point Style Blunt
Connection Type Luer Tip, Cemented
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.