missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan™ Fixed Needle Syringe for Beckman/Altex, Rheodyne, SSI, Valco Valves
Click to view available options
Volume (Metric):
25 μL
50 μL
250 μL
500 μL
Unit Size:
Each
Beskrivelse
- High quality solutions for liquid handling
- Accurate and reproducible injections
- Specifically designed for Beckman/Altex, Rheodyne, Valco, SSI valves
Tekniske data
Tekniske data
| Material | Borosilicate Glass (Barrel) |
| Needle Gauge | 22 G |
| Diameter (Metric) Inner Needle | 0.37 mm |
| Diameter (Metric) Outer | 8 mm |
| Diameter (Metric) Outer Needle | 0.028 mm |
| Product Type | Manual Syringe |
| Model | 500F-LC |
| Volume (Metric) | 500 μL |
| Needle Point Style | LC |
| For Use With (Equipment) | Beckman/Altex, Rheodyne, SSI, Valco Valves |
Korrektion af produktindhold
Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.
Produkttitel
Ser du en mulighed for forbedring?Del en indholdskorrektion