missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Carbon Steel, AISI 1055, G10550, 50g, ARMI∣MBH
Click to view available options
Quantity:
50 g
Unit Size:
50g
Description
Carbon Steel, AISI 1055, G10550, 50g
Specifications
Specifications
| Chemical Name or Material | Aluminium, Arsenic, Carbon, Chromium, Copper, Manganese, Molybdenum, Nickel, Nitrogen, Phosphorus, Silicon, Tin, Zinc |
| Quantity | 50 g |
| Weight | 50 g |
| Form | Pieces |
| Concentration or Composition (by Analyte or Components) | Tin 0.0018%, Nitrogen: 0.0051%, Arsenic: 0.0059%, Molybdenum: 0.0086%, Phosphorus: 0.0184%, Nickel: 0.0247%, Copper: 0.029%, Aluminium: 0.0325%, Silicon: 0.281%, Chromium: 0.338%, Carbon: 0.549%, Manganese: 0.685%, Zinc: 0.0016% |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction