missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 51 Expansion Short Style Glass Shell Vials without Closures

Product Code. 17435839 Shop All Fisherbrand Products
Change view
Click to view available options
Volume (Metric):
2 mL
4 mL
Height (Metric):
35 mm
45 mm
Diameter (Metric) Outer:
12 mm
15 mm
Unit Size:
Pack of 144
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Height (Metric) Diameter (Metric) Outer unitSize
17435839 2 mL 35 mm 12 mm Pack of 144
17306929 4 mL 45 mm 15 mm Pack of 144
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17435839
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Short-style shell vials are ideal for storing dry products.

  • Plain top design
  • Lab pack quantities
  • Manufactured from 51 expansion borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class B requirements

Specifications

Color Clear
Diameter (Metric) Outer 12 mm
Material Borosilicate Glass
Sterility Non-sterile
Disposable Single-use
Volume (Metric) 2 mL
For Use With (Application) Ideal for storing dry products
No. per Pack 144
Volume (English) 0.5 dr.
Volume (Metric) Total 2 mL
Certifications/Compliance ASTM E438
Height (Metric) 35 mm
Product Type Shell Vial
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.