missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dostmann Electronic™ ProScan 520 Infrared Thermometer
Description
- For contact-free measuring of surface temperature
- Highest precision due to special glass lens
- Laser sighting
- USB port for online measuring and 20 measured data storage
- MAX-MIN-HOLD-LOCK-DIF-AVG functions
- Visual and acoustic alarm at freely adjustable temperature values (upper/lower limit)
- Adjustable emissivity
- Backlight
- °C/°F-switchable
- Windows software, thermocouple sensor type K included
Specifications
Specifications
| Dimensions (L x W x H) | 190 x 38 x 45 mm |
| Emissivity | 0.100 to 1.500 |
| Includes | USB-port, Cable, Software, Thermocouple Socket, Probe |
| Model | Proscan 520 |
| Probe Type | Type K Thermocouple |
| Resolution | Optical Resolution: 40:1 |
| Weight (Metric) | 550 g |
| Product Type | Thermometer |
| Max. Temperature (Metric) | 760°C (Infrared), 1370°C (Thermocouple) |
| Min. Temperature (Metric) | -32°C (Infrared), -64°C (Thermocouple) |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?