missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Rotor for Centrifuge 5810 / 5810 R

Product Code. 15214536 Shop All Eppendorf Products
Change view
Click to view available options
Capacity:
2 x 4 MTP, 2 x 1 DWP
4 x 750 mL
Max. Speed:
3,900 rpm
4,500 rpm
Max. RCF:
3,214 x g
3,486 x g
Includes:
750 mL Round Buckets (x4)
Buckets (x2), Aerosol-tight Caps (x2), Plate Carriers (x2)
Plate Buckets (x4)
Without Buckets
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Max. Speed Max. RCF Includes Unit Size
15214536 4 x 750 mL 3,900 rpm 3,214 x g Without Buckets Each
12806233 4 x 750 mL 3,900 rpm 3,214 x g 750 mL Round Buckets (x4) Each
12876233 4 x 750 mL 3,900 rpm 3,214 x g Plate Buckets (x4) Each
10626250 2 x 4 MTP, 2 x 1 DWP 4,500 rpm 3,486 x g Buckets (x2), Aerosol-tight Caps (x2), Plate Carriers (x2) Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 15214536 Supplier Eppendorf™ Supplier No. 5820755008
  • ONLINE EXCLUSIVE PRICE
    1565.00 €
    1534.00 € / Pack of 1
    Save 31.00 €
    1% Off
View all promotions
 Restricted Item
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

Eppendorf Rotor for Centrifuge 5810/5810 R - precision redefined. High-capacity centrifugation with varied rotor options, a range of capacities and speeds, and versatile buckets to ensure efficient sample processing. Ideal for diverse applications, guaranteeing accuracy and reproducibility.

  • Precision-engineered for optimal sample separation.
  • All fixed-angle rotors, rotor lids, buckets, caps and adapters can be autoclaved (121°C, 20 min.).
  • Accessories (adaptors and buckets) further customize your centrifuge setup.
TRUSTED_SUSTAINABILITY

Specifications

Description S-4-104 - without buckets
Type Rotor
Capacity 4 x 750 mL
Max. RCF 3,214 x g
Max. Speed 3,900 rpm
For Use With (Equipment) Centrifuge 5810 / 5810 R
Includes Without Buckets
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.