missing translation for 'onlineSavingsMsg'
Learn More

HUBER 5L Thermofluid

Product Code. 11527424
Click to view available options
Temperature Range:
-20°C to 195°C to 235°C
-40°C to 165°C to 220°C
-60°C to 115°C to 200°C
-90°C to +55°C to 170°C
20°C to 275°C
Temperature (Metric) Maximum:
115°C, 200°C
165°C, 220°C
195°C, 235°C
275°C
55°C, 170°C
Viscosity:
10 mm2/sec.
20 mm2/sec.
3 mm2/sec.
5 mm2/sec.
50 mm2/sec.
Type:
Silicon Oil
Unit Size:
5 L
This item is not returnable. View return policy

Product Code. 11527424

Brand: HUBER 6163

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Recommended for many temperature control applications. Huber Kaeltmaschinenbau™ 5L Thermofluid oils provide optimal heat transfer. Temperature ranges vary from -90° – 275°C, with viscosity at 25° ranging from 3 to 50mm2/second.

  • Thermofluids for many temperature control applications
  • Display the best possible thermodynamic and environmental characteristics
  • Safe reliable operation relies on compliance with safety standards to ensure optimal results
  • Many varieties have higher maximum temperature when used in a Unistat™ closed application
  • Convenient 5L cans of Silicon or Synthetic Oil for limited storage or work spaces

Specifications

Temperature Range -40°C to 165°C to 220°C
Type Silicon Oil
Quantity 5 L
Temperature (Metric) Maximum 165°C, 220°C
Viscosity 10 mm2/sec.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.