missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ 5mL Class A Brown Graduated Measuring Pipette

Manufactued from AR™-glass with brown graduation marks.

Brand:  Hirschmann™ 134015527

Code : A0

Additional Details : Weight : 0.80000kg

Product Code. 11721526

  • 51.65 € / Pack of 6
Estimated Shipment: 07-05-2024
to see stock.
Add to basket

Description

Description

  • Class A
  • USP certified
  • With dated batch certification
  • Volume mark

Specifications

Specifications

USP
AR-GLAS
Brown
5 mL
A
Yes
0.01
400 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers