missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ 5mm O.D. NMR Tube with Screw Cap

Product Code. 15369018 Shop All SP Scienceware Products
Click to view available options
Length (Metric):
177 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15369018

Brand: Bel-Art™ 666050571

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

With screw cap, Stem O.D.: 5mm, MHz Rating: 500mhz, Stem Length: 7 in.

NMR tubes are thin glass walled tubes used to contain samples in nuclear magnetic resonance spectroscopy. It is important that the tubes are uniformly thick and well-balanced to ensure that they spin at regular rates (i.e., they do not wobble), within the NMR spectrometer. NMR tubes are used primarily with small samples dissolved in an appropriate solvent.

Specifications

Length (Metric) 177 mm
Product Type NMR Tube
Diameter (Metric) Outer 5 mm
Length (English) 7 in.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.