missing translation for 'onlineSavingsMsg'
Learn More

Globe Scientific 6.5 oz Collection Cup with Pour Spout

Product Code. 31922280
Change view
Click to view available options
Volume (Metric):
192 mL
Unit Size:
Pack of 500
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
31922280 192 mL Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31922280 Supplier Globe Scientific Supplier No. 5920
Estimated Shipment: 20-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Globe Scientific Inc. 6.5 oz. Collection Cup with Pour Spout allows liquids to be transferred without spilling

  • Cups have clear graduation marks that provide measurements in both millimeters (mL), and ounces (oz.)
  • Polypropylene cup is resistant to breakage
  • Cups are packaged 25 per sleeve, with 20 sleeves per case

Specifications

Product Type Urine Collection Cup
Disposable Single-use
Graduated Yes
Material Polypropylene
Sterility Non-sterile
Color Clear
Description For Use Between 0°C and 135°C
Graduations 20 to 180 mL
Latex Free Yes
No. per Case 500/Cs.
Storage Requirements Ambient
Volume (English) 6.5 oz.
Volume (Metric) 192 mL
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.