missing translation for 'onlineSavingsMsg'
Learn More

Sartorius 6 Branch Microsart™ Manifolds with Funnels

Product Code. 16458203 Shop All Sartorius Products
Change view
Click to view available options
Includes:
100 mL Stainless Steel Funnels
500 mL Stainless Steel Funnels
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Includes unitSize
16458203 100 mL Stainless Steel Funnels Each
16468203 500 mL Stainless Steel Funnels Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 16458203 Supplier Sartorius Supplier No. 168M6SS100
Add to basket
Add to basket
This item is not returnable. View return policy

Filtration stand designed to adapt to a variety of different needs.

  • 100% stainless steel for minimized cleaning effort
  • Full autoclavability without disassembly
  • Sterile venting in critical applications
  • Reduced risk of secondary contamination
  • Quick connection adapters for fast connection of tubing and fast interconnection of 2 manifolds
  • Low working height for ergonomic working in laminar flow
  • Accurately detects and quantifies microorganisms in liquid samples
  • Method of choice for liquid testing
  • Provides reliable and reproducible results
TRUSTED_SUSTAINABILITY

Specifications

Disposable Reusable
Filter Type Manifold
Material Stainless Steel
Sterility Non-sterile
Includes 100 mL Stainless Steel Funnels
Quantity 1
Type Manifold
Volume (Metric) 100 mL
Length (Metric) 924 mm
Width (Metric) 98 mm
Height (Metric) 120 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.