missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 6-Place Fixed-Angle Highconic™ Rotor Adapters

Product Code. 10085060 Shop All Thermo Scientific Products
Change view
Click to view available options
Tube Type:
16 mL Tube
Conical
Conical Falcon
Microtube
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Tube Type Unit Size
10085060 16 mL Tube Each
10107881 Microtube Each
10676373 Conical Each
10318612 Conical Falcon Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10085060 Supplier Thermo Scientific™ Supplier No. 76002906
  • ONLINE EXCLUSIVE PRICE
    102.00 €
    98.50 € / Pack of 1
    Save 3.50 €
    3% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Requires

50mL conical adapter 75-007-556 requires rubber pads (supplied with buckets). Remove pads when using all other size adapters.

Use these rotor adapters to connect with round or conical-bottom centrifuge tubes and microtubes tubes up to 50mL.

Use these 6-Place Fixed-Angle Highconic™ Rotor Adapters to connect with centrifuge tubes up to 50mL. The adapters accommodate round or conical-bottom tubes and microtubes and work with HiGhConic™ fixed angle rotors.

  • The adapters accommodate round- or conical-bottom tubes and microtubes.
  • Rotor adaptors work with HiGhConic™ fixed angle rotors
  • Fits tube sizes up to 50mL

Order Info

Adapters are sold individually; order correct quantity to equip rotor.

TRUSTED_SUSTAINABILITY

Specifications

Type Rotor Adapter
Tube Type 16 mL Tube
Capacity 1 x 16 mL
For Use With (Equipment) HiGhConic™ fixed angle rotor
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.