missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 6 x 50mL Fixed Angle HIGHConic™ Rotor with Cover

Enhance pelletization and reduce processing time in conical cell culture tubes with a unique 45° angle design by using the Thermo Scientific™ 6 x 50mL Fixed Angle Highconic™ Rotor.

Brand:  Thermo Scientific™ 75007588

Code : 51

Additional Details : Weight : 2.50000kg

Product Code. 10658441

  • 3225.00 € / Each
Estimated Shipment: 12-06-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

Enhance pelletization and reduce processing time in conical cell culture tubes with a unique 45° angle design by using the Thermo Scientific™ 6 x 50mL Fixed Angle Highconic™ Rotor, which provides six-place flexible capacity. Rotor separates sample at bottom of tube, rather than on walls, to produce a compact pellet and well-clarified supernatant.

Specifications:
  • Max. Capacity: 6 × 50mL
  • Max. Speed/RCF: 8500rpm/10,015 x g

Ordering Information:

When equipped with accessory adapters (sold separately), rotor accepts tubes from 1.5 to 50mL, including 15 to 50mL Falcon™ tubes.

Includes:

Rotor and lid

Specifications

Specifications

6 x 50mL Fixed Angle HIGHConic Rotor with Cover
6 x 50 mL
8,500 rpm
122 mm
Thermo Scientific Sorvall Primo and Primo Centrifuges
Biocontainment certified by CAMR™, HPA, Porton Down, U.K.
Fixed Angle Rotor
10,015 x g
12.4 cm
29 mm
Fixed
Yes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers