missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wheaton™ 60 mL Polypropylene Sample Container
Description
- For general sample collection, transport, and storage
- Wide container range to suit most user needs
Specifications
Specifications
| Product Type | Specimen Container |
| Closure Included | Yes |
| Material | Polystyrene |
| Sterility | Sterile |
| Capacity (Metric) | 60 mL |
| Certifications/Compliance | EU Directive 98/79/EC |
| Closure Color | White |
| Closure Material | Polyethylene |
| Closure Type | Screw Cap |
| Diameter (Metric) | 44.2 mm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?