missing translation for 'onlineSavingsMsg'
Learn More

Wheaton™ 60 mL Polystyrene Sample Container

Product Code. 16454969
Change view
Click to view available options
Label:
No Label
Plain
Printed
Closure Material:
Metal
Polyethylene
Unit Size:
Pack of 300
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Label Closure Material unitSize
16454969 Printed Polyethylene Pack of 300
16414969 Plain Metal Pack of 300
16424969 No Label Metal Pack of 300
16434969 Printed Metal Pack of 300
16444969 No Label Polyethylene Pack of 300
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 16454969 Supplier Wheaton™ Supplier No. 360103

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Sterile sample container offers sample security and user safety with leak free performance.

  • For general sample collection, transport, and storage
  • Wide container range to suit most user needs
TRUSTED_SUSTAINABILITY

Specifications

Product Type Specimen Container
Closure Included Yes
Material Polystyrene
Sterility Sterile
Capacity (Metric) 60 mL
Certifications/Compliance EU Directive 98/79/EC
Closure Color White
Closure Material Polyethylene
Closure Type Screw Cap
Diameter (Metric) 44.2 mm
Height (Metric) 60.2 mm
Label Printed
No. per Case 300/Cs.
No. per Pack 50/Pk.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.