missing translation for 'onlineSavingsMsg'
Learn More

YSI™ 60510 Pro Series ISE Cable

Product Code. 12983487
Change view
Click to view available options
Length (English):
393.7 in.
787.4 in.
1181.1 in.
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (English) Unit Size
12983487 1181.1 in. -
12963487 393.7 in. -
12973487 787.4 in. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 12983487 Supplier YSI™ Supplier No. 6051030
  • ONLINE EXCLUSIVE PRICE
    629.00 €
    590.96 € / Pack of 1
    Save 38.04 €
    6% Off
 Restricted Item
Estimated Shipment: 25-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The 60510 is a 1-port cable for use with the Professional Plus instrument. The port requires a ISE probe.

Conductivity Probes and Multiparameter Cables. Order other probes separately.

  • The 60510 ISE (pH, ORP, pH/ORP, ammonium, nitrate, chloride) cables ONLY work with the YSI Pro Plus handheld
  • Any of the ISE sensors can be connected to this cable at any time
TRUSTED_SUSTAINABILITY

Specifications

Includes Cable management kit
Length (English) 1181.1 in.
Length (Metric) 30 m
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.