missing translation for 'onlineSavingsMsg'
Learn More

YSI™ 6051010 Pro Series ISE/ISE Cable

Product Code. 12923497
Change view
Click to view available options
Length (English):
157.4 in.
393.7 in.
787.4 in.
1181.1 in.
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (English) unitSize
12923497 1181.1 in. Each
12993487 157.4 in. Each
12903497 393.7 in. -
12913497 787.4 in. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 12923497 Supplier YSI™ Supplier No. 605101030
  • ONLINE EXCLUSIVE PRICE
    1150.00 €
    1138.12 € / Pack of 1
    Save 11.88 €
    1% Off
 Restricted Item
Estimated Shipment: 17-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Measure any combination of ISEs (pH, ORP, ammonium, nitrate, chloride) and temperature

The 6051010 cables ONLY work with the YSI Pro Plus handheld

Order Info

Order probes separately.

TRUSTED_SUSTAINABILITY

Specifications

Includes Cable management kit
Length (English) 1181.1 in.
Length (Metric) 30 m
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.