missing translation for 'onlineSavingsMsg'
Learn More

YSI™ 60520 Pro Series DO Cable

Product Code. 15855547
Change view
Click to view available options
Length (English) Cable:
13 ft.
Unit Size:
4m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (English) Cable Unit Size
15855547 13 ft. 4m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15855547 Supplier YSI™ Supplier No. 605204
  • ONLINE EXCLUSIVE PRICE
    325.00 €
    314.38 € / 4m
    Save 10.62 €
    3% Off
View all promotions
 Restricted Item
Estimated Shipment: 29-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Compatible with the YSI Pro Plus or Pro20 handhelds

Easy user-replaceable sensor allows for quick sensor replacements, if needed. No tools necessary. One-year warranty.Measure pH quickly and easily with the 1001 sensor.The 605101 pH Sensor can be used with the YSI Professional Plus Multiparameter Handheld Instrument. Requires Cable/Probe Assembly.Item is heat packed in the winter months. Shipment must be made via 2-day or next day carrier during that time information.

Cables over 1-meter also come with the 603062 cable management kit.

Order Info

Cables do NOT come with the sensor

TRUSTED_SUSTAINABILITY

Specifications

Type Cable Assembly
For Use With (Application) Measure temperature and DO
Length (English) Cable 13 ft.
Length (Metric) Cable 4 m
Warranty 2 Years
For Use With (Equipment) Professional Plus or Pro20 instrument
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.