missing translation for 'onlineSavingsMsg'
Learn More

Brady™ 6400 Series Thermal Transfer Printer Ribbons

Product Code. 10697865 Shop All Brady Products
Change view
Click to view available options
Dimensions (L x W):
100 m x 110 mm
70 m x 110 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
10697865 70 m x 110 mm Each
11559883 100 m x 110 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10697865 Supplier Brady™ Supplier No. 804778
  • ONLINE EXCLUSIVE PRICE
    71.15 €
    66.46 € / Pack of 1
    Save 4.69 €
    6% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Black ribbon for Brady™ BBP11 printer

The Brady™ BBP11 printer is a small and compact desktop printer which provides high quality thermal transfer printing at a low cost. The printer offers high performance with durable and reliable output, with a printout speed of up to 127mm (5inch) per second. It is easy to use and offers quick ribbon and media loading. The standard internal Ethernet port enables easy integration into any application.
  • Small and compact only 101.6mm (4inch) wide
  • 300dpi print resolution
  • Offers a wide range of printable materials
  • Reliable and durable
  • Many features built-in as standard such as Ethernet (network), triple communication interface and dual walled construction Ideal entry level thermal transfer printer for blood, tissue and slide labels in hospitals, healthcare and medical laboratories.

Specifications

Product Type Thermal Transfer Printer Ribbon
Color Black
For Use With (Equipment) BBP11 Label Printer
Length (Metric) 70 m
Width (Metric) 110 mm
Diameter (Metric) 12.7 mm I.D.
Dimensions (L x W) 70 m x 110 mm
Description Black 6400 Series Thermal Transfer Printer Ribbon
Printable Sides Ink side out
Quantity 1 Ea.
Alternate Part Number R6400-110X70/O
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.