missing translation for 'onlineSavingsMsg'
Learn More

Brady™ 6600 Series Thermal Transfer Printer Ribbons, Black

Product Code. 11503854
Change view
Click to view available options
Width (English):
2.36 in.
3.27 in.
4.33 in.
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Width (English) unitSize
11503854 2.36 in. Each
11513854 3.27 in. Each
12729326 4.33 in. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11503854 Supplier Brady™ Supplier No. 110195
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

For thermal printing on Brady Permasleeve and Heatex Sleeves. Brady™ 6600 Series Thermal Transfer printer ribbons are diesel resistant.

  • Formulation: Resin
  • Compatible with Thermal Transfer printers

Specifications

Product Type Printer Ribbon
Color Black
For Use With (Equipment) Thermal Transfer Printer
Material Polyester
Length (English) 984 ft.
Width (English) 2.36 in.
Length (Metric) 300.00 m
Width (Metric) 60 mm
Thickness (English) 0.00018 in
Thickness (Metric) 0.0045 mm
Diameter (Metric) 25.4 mm I.D.
Dimensions (L x W) 60.00 mm (W) x 300.00 m (L)
Description Ribbon Series: 6000
Printable Sides Ink side out
For Use With (Application) Component and equipment labelling;Data and telecommunications labelling;Electrical labelling;Wire and cable labelling
Quantity 1 Ea.
Alternate Part Number R6600-60X300/O
Show More Show Less
Produkttitel
Vælg et problem

Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.