missing translation for 'onlineSavingsMsg'
Learn More

Wheaton™ 7 mL Polystyrene Sample Container

Product Code. 16494949
Change view
Click to view available options
Label:
No Label
Plain
Unit Size:
Pack of 700
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Label Unit Size
16494949 No Label Pack of 700
16404959 Plain Pack of 700
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 16494949 Supplier Wheaton™ Supplier No. 327145
 Restricted Item
In Stock
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Sterile sample container offers sample security and user safety with leak free performance.

  • For general sample collection, transport, and storage
  • Wide container range to suit most user needs
TRUSTED_SUSTAINABILITY

Specifications

Product Type Specimen Container
Closure Included Yes
Material Polystyrene
Sterility Sterile
Capacity (Metric) 7 mL
Certifications/Compliance EU Directive 98/79/EC
Closure Color White
Closure Material Polypropylene
Closure Type Screw Cap
Diameter (Metric) 22.5 mm
Height (Metric) 50.2 mm
Label No Label
No. per Case 700/Cs.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.