missing translation for 'onlineSavingsMsg'
Learn More

Ansell™ 70-205 Series Yellow Neptune™ Light Weight Gloves

Product Code. 12610972 Shop All Ansell Products
Change view
Click to view available options
Size:
7
8
9
10
Unit Size:
12 pairs
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
12610972 8 12 pairs
12690962 10 12 pairs
12600972 7 12 pairs
12620972 9 12 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 12610972 Supplier Ansell™ Supplier No. 70205080
  • ONLINE EXCLUSIVE PRICE
    129.20 €
    83.68 € / 12 pairs
    Save 45.52 €
    35% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Designed to provide mechanical strength in light-to-heavy duty handling and production applications. Neptune™ Aramid fiber Industrial Knitted Gloves offer enhanced comfort and dexterity.

  • High-cut resistance with Kevlar™ Aramid fibers reinforcement
  • Neptune coating allows glove fibers to repel liquids
  • Reinforced thumb welt increases abrasion resistance
  • Ambidextrous
  • Washable and reusable
  • Knitwrist cuff
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance EN 420:2003 + A1:2009 and EN 388:2003,EN 407:2004
Classification Standards CATEGORY III EN 388 : 134X, EN 407, ANSI
Description Knit construction
Coating Material Neptune
Color Yellow
Cut Resistance Rating Very high cut resistance
Hand Specific
Latex Free No
Material Dupont™ Kevlar™ Aramid Fibers
Product Type Mechanical Protection Gloves
Size 8
Thickness (English) 13 gauge
Glove Cuff Style Knit
Liner Material Dupont™ Kevlar™ aramid fibers
Packaging Type 12 pairs in a bag, 12 bags in a carton
Quantity 144 Pairs
Series 70-205
Length (Metric) 220 to 280 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.