missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ 70 L Spill Pallet

Product Code. 17918721
Change view
Click to view available options
Capacity (English):
18.5 gal.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (English) Unit Size
17918721 18.5 gal. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17918721 Supplier Gilac™ Supplier No. G052291
  • ONLINE EXCLUSIVE PRICE
    314.23 €
    207.48 € / Pack of 1
    Save 106.75 €
    33% Off
Estimated Shipment: 09-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

70 L Spill Pallet is ideal for the safe and regulated storage of corrosive products, particularly in industrial environments.

  • 70 L retention pallet ideal for the secure and regulated storage of corrosive products, particularly in industrial environments.
  • Made entirely of high-density polyethylene, it is light and versatile.
  • It is easy to clean thanks to its removable clip-on grille and it is 100% recyclable.
  • Nestable (45% nesting rate), the 70 L retention pallet optimizes empty storage.
  • The pallet can be moved on a trolley or with a pallet truck.
  • Designed with a rotomolded structure and thick walls, the 70 L retention pallet resists impacts and frequent handling.
  • The depth between the top of the structure and the top of the retention grid is 58 mm.
  • Load resistance in static mode: 1000 kg.
  • Load resistance in dynamic mode: 500 kg.

Specifications

Capacity (English) 18.5 gal.
Capacity (Metric) 70 L
Material HDPE
Type Spill Pallet
Length (English) 33.9 in.
Length (Metric) 860 mm
Width (English) 26 in.
Width (Metric) 660 mm
Weight (English) 8.3 kg
Weight (Metric) 8.3 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.