missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 7000 Series Syringe Cleaner

Product Code. 11590282
Change view
Click to view available options
Model:
120V
240V
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Model unitSize
11590282 120V Each
10047842 240V Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11590282 Supplier Hamilton™ Supplier No. 76610
Estimated Shipment: 11-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Designed to clean 7000 series Microliter syringes with heat

  • Heat removes any contaminant solvent from needle preventing cross contamination
  • Vacuum source may be added to remove suspected residuals
  • Microliter and Gastight syringes may also be cleaned when voltage rheostat is added to reduce chamber temperature

Specifications

Length (English) 6 in.
Length (Metric) 15.24 cm
Product Type Syringe Cleaner
Model 120V
For Use With (Equipment) Clean 7000 Series Microliter Syringes
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.