missing translation for 'onlineSavingsMsg'
Learn More

Brady™ 7950 Series Thermal Transfer Printer Ribbons

Product Code. 11568714
Change view
Click to view available options
Color:
Black
Blue
Dimensions (L x W):
300 m x 60 mm
70 m x 110 mm
70 m x 35 mm
70 m x 65 mm
70 m x 85 mm
Diameter (Metric):
12.7 mm I.D.
25.4 mm I.D.
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Dimensions (L x W) Diameter (Metric) unitSize
11568714 Black 300 m x 60 mm 25.4 mm I.D. Each
11508824 Black 70 m x 35 mm 12.7 mm I.D. Each
11518824 Black 70 m x 65 mm 12.7 mm I.D. Each
11874115 Blue 70 m x 110 mm 12.7 mm I.D. Each
11528824 Black 70 m x 85 mm 12.7 mm I.D. Each
10253824 Black 70 m x 110 mm 12.7 mm I.D. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 11568714 Supplier Brady™ Supplier No. 236006
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

Provides strong environmental resistance against smearing and chemicals.

7950 Series Thermal Transfer Printer Ribbons

  • Sharp-edge print quality
  • Ribbon ink side out
  • Wax/resin ribbon formulation

Specifications

Product Type Thermal Transfer Printer Ribbon
Color Black
For Use With (Equipment) Brady 2461, Brady 3481, Brady 6441, Brady 200MVP, Brady 300MVP, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, PR200Plus, BradyPrinter 300PR+, BradyPrinter PR Plus 600
Length (Metric) 300 m
Width (Metric) 60 mm
Diameter (Metric) 25.4 mm I.D.
Dimensions (L x W) 300 m x 60 mm
Description Black 7950 Series Thermal Transfer Printer Ribbon
Printable Sides Ink side out
Quantity 1 Roll
Alternate Part Number R7950-60X300/O
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.