missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Color ribbon with good solvent, smear and high heat resistance.
Specifications
Specifications
| Color | Green |
| For Use With (Equipment) | BBP11 Label Printer, BBP12 Label Printer |
| Material | Resin |
| Length (English) | 230 ft. |
| Width (English) | 4.3 in. |
| Length (Metric) | 70 m |
| Width (Metric) | 110 mm |
| Diameter (English) | 0.5 in. |
| Diameter (Metric) | 12.7 mm |
| Format | Open-core Ribbon |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?