missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ 7X™ Laboratory Detergents
Shop All MP Biomedicals Products
missing translation for 'orderingAttributeHoverText'
Volume (English):
1 gal.
5 gal.
4 x 1 gal.
55 gal.
missing translation for 'unitSize'
208.19 L
4 GAL
Each
Description
7X cleaning solution was developed for safe and effective cleaning of laboratory instruments and glassware including test tubes, petri-dishes, flasks, microscopy slides, pathology equipment and surgical instruments
- Effective and safe
- Completely drains from glassware in seconds
- Eliminates residue leaving no interfering fluorescence
- pH neutral, and no need for pH adjustment at any concentration
- No etch to glass or plastic labware at any concentration
Specifications
Specifications
| Form | Liquid |
| pH | 6 to 7.5 |
| Concentration | 7X |
| Content And Storage | 15°C to 30°C |
| For Use With (Application) | Use on Glass, Plastic, benchtop equipment and tubing |
| Volume (English) | 5 gal. |
Safety and Handling
Product Identifier
- 7X Cleaning Solution
- Warning
- Acute toxicity Category 4
- Serious eye damage/eye irritation Category 2
- H302-Harmful if swallowed.
- H319-Causes serious eye irritation.
- P264-Wash thoroughly after handling.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P310-IF SWALLOWED: Immediately call a POISON CENTER/doctor /
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P501b-Dispose of contents/container in accordance with local/regional/national/international regulations.
- MIXTURE LIST-Contains : 2-(2-butoxyethoxy)ethanol, Dioctyl Sulfosuccinate Sodium Salt
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction