missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ 8-Channel Filter Plates
For use with Agilent 850-DS dissolution sampling station
680.00 €
Specifications
For Use With (Equipment) | Agilent 850-DS Dissolution Sampling Station |
---|---|
For Use With (Application) | Automated dissolution testing |
Product Code | Brand | Material | Pore Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material | Pore Size | Price | Quantity & Availability | ||||
15215928
|
Cytiva
7707-3000 |
PTFE | 0.45 μm |
680.00 €
Pack of 50 |
Estimated Shipment: 31-05-2024
Log in to see stock. |
||||
15225928
|
Cytiva
7707-3100 |
Nylon | 0.45 μm |
680.00 €
Pack of 50 |
Estimated Shipment: 19-08-2024
Log in to see stock. |
||||
15245928
|
Cytiva
7707-3300 |
GMF | 0.45 μm |
680.00 €
Pack of 50 |
Estimated Shipment: 30-05-2024
Log in to see stock. |
||||
15235928
|
Cytiva
7707-3200 |
PES | 0.45 μm |
680.00 €
Pack of 50 |
Estimated Shipment: 30-05-2024
Log in to see stock. |
||||
15518753
|
Cytiva
7707-3400 |
PTFE | 0.2 μm |
680.00 €
Pack of 50 |
Estimated Shipment: 31-05-2024
Log in to see stock. |
||||
15528753
|
Cytiva
7707-3500 |
Nylon | 0.2 μm |
680.00 €
Pack of 50 |
Estimated Shipment: 22-08-2024
Log in to see stock. |
||||
15538753
|
Cytiva
7707-3600 |
PES | 0.2 μm |
680.00 €
Pack of 50 |
Estimated Shipment: 16-07-2024
Log in to see stock. |
||||
Description
- 0.45μm membrane pore size
- Available in PTFE, Nylon, PES, and GMF filter media
- Disposable
Automated dissolution testing
Specifications
Agilent 850-DS Dissolution Sampling Station | |
Automated dissolution testing |