missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 8-Channel Screw Cap Decapper

Product Code. 10569818
Change view
Click to view available options
Type:
Capper/Decapper
Power Supply
For Use With (Equipment):
Capper/Decapper
Matrix-style Tubes
Nunc-style Tubes
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Type For Use With (Equipment) Unit Size
10569818 Capper/Decapper Matrix-style Tubes Each
11302440 Capper/Decapper Nunc-style Tubes Each
15142539 Power Supply Capper/Decapper Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10569818 Supplier Thermo Scientific™ Supplier No. 4105MAT
Black Friday Starts Here
Use promo code 27984
Ver todas las promociones
In Stock
Añadir a la cesta
Añadir a la cesta

missing translation for 'validMainframeMsg'

Este artículo no se puede devolver. Vea la política de devoluciones

Process a full rack of screw-capped lab tubes in less than one minute with this ergonomic, manual capper/decapper

Process a full rack of Thermo Scientific™ Matrix™ or Thermo Scientific™ Nunc™ tubes in less than one minute with this ergonomic, manual capper/decapper. The Thermo Scientific™ 8-Channel Screw Cap Capper/Decapper is designed to cap tubes to the optimal torque to maintain sample integrity and prevent sample loss during storage. The 8-channel Capper/Decapper is a practical addition to benchtop processing of screw-top storage tubes.

Features:

  • Improves processing throughput of manual procedures with automated column-wise decapping and capping in just four seconds
  • Ensures reproducibility by capping all tubes to the optimal torque level specified for the tube
  • Allows anyone in the lab to cap or decap tubes with a lightweight, easy-to-use and ergonomic design
  • Stand allows easy storage of removed caps during sample processing steps
  • Virtually always available for use with long battery life and quick recharge time 
TRUSTED_SUSTAINABILITY

Especificaciones

Compatible Storage Tubes Matrix-Style Tubes
Decapping Format 8-Channel
Description 8-Channel Handheld Screw Cap Capper/Decapper with Stand for Matrix-style Tubes
Dimensions (L x W x H) 9.87 x 3.76 x 2 in. (25.1 x 9.5 x 5 cm)
Electrical Requirements 110 to 240V 50/60Hz
Height (English) 2 in.
Height (Metric) 5 cm
Length (English) 9.87 in.
Length (Metric) 25.1 cm
Net Weight (English) 0.97 lb.
Net Weight (Metric) 0.44 kg
No. per Case 1
No. per Pack 1
Operation Manual via Toggle Switch
Recharge Time 90 min.
Voltage 110/240 V
Width (English) 3.76 in.
Width (Metric) 9.5 cm
Battery Run Time Minimum 20 Racks, Cap and Decap
Type Capper/Decapper
For Use With (Equipment) Matrix-style Tubes
Frequency 50/60 Hz
Speed 4 sec. to Cap/Decap 8 Tubes
Mostrar más Mostrar menos
Título del producto
Seleccione un problema

Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.