missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 8-Channel Screw Cap Decapper

Product Code. 15142539
Change view
Click to view available options
Type:
Capper/Decapper
Power Supply
For Use With (Equipment):
Capper/Decapper
Matrix-style Tubes
Nunc-style Tubes
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Type For Use With (Equipment) Unit Size
15142539 Power Supply Capper/Decapper Each
10569818 Capper/Decapper Matrix-style Tubes Each
11302440 Capper/Decapper Nunc-style Tubes Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 15142539 Supplier Thermo Scientific™ Supplier No. 4109
Estimated Shipment: 08-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Process a full rack of screw-capped lab tubes in less than one minute with this ergonomic, manual capper/decapper

Process a full rack of Thermo Scientific™ Matrix™ or Thermo Scientific™ Nunc™ tubes in less than one minute with this ergonomic, manual capper/decapper. The Thermo Scientific™ 8-Channel Screw Cap Capper/Decapper is designed to cap tubes to the optimal torque to maintain sample integrity and prevent sample loss during storage. The 8-channel Capper/Decapper is a practical addition to benchtop processing of screw-top storage tubes.

Features:

  • Improves processing throughput of manual procedures with automated column-wise decapping and capping in just four seconds
  • Ensures reproducibility by capping all tubes to the optimal torque level specified for the tube
  • Allows anyone in the lab to cap or decap tubes with a lightweight, easy-to-use and ergonomic design
  • Stand allows easy storage of removed caps during sample processing steps
  • Virtually always available for use with long battery life and quick recharge time 
TRUSTED_SUSTAINABILITY

Specifications

Decapping Format 8-Channel
Description Capper/Decapper spare power supply
Dimensions (L x W x H) 9.87 x 3.76 x 2 in. (25.1 x 9.5 x 5 cm)
Electrical Requirements 110 to 240V 50/60Hz
Height (English) 2 in.
Height (Metric) 5 cm
Length (English) 9.87 in.
Length (Metric) 25.1 cm
Net Weight (English) 0.97 lb.
Net Weight (Metric) 0.44 kg
No. per Case 1
No. per Pack 1
Recharge Time 90 min.
Voltage 110/240 V
Width (English) 3.76 in.
Width (Metric) 9.5 cm
Battery Run Time Minimum 20 Racks, Cap and Decap
Type Power Supply
For Use With (Equipment) Capper/Decapper
Frequency 50/60 Hz
Speed 4 sec. to Cap/Decap 8 Tubes
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.