missing translation for 'onlineSavingsMsg'
Learn More

Stomacher™ 80 Biomaster Closure Bags

Product Code. 17734399
Click to view available options
Dimensions (L x W):
100 x 155 mm
Unit Size:
Pack of 200
This item is not returnable. View return policy

Product Code. 17734399

Brand: Stomacher™ BA6040/CLR

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The bag is equipped with a wire mesh band at the top, making it effortless to open and securely close for storage purposes. It is specifically designed for smaller sample sizes, catering specifically to life science applications.

  • Stomacher™ blender bag, with addition of bag closure device, consisting of wire reinforced tape
  • Bag made from virgin grade, Polyolefin complex.
  • Flexible and transparent
  • Resistant to freezing and high temperatures (from -40 to 80°C / -40 to 176°F)
  • No contact between the sample and the blender during homogenization of the sample
  • Suitable for short term storage or incubation of samples
  • Compatible with any paddle lab blender
  • Suitable for food contact. Not designed to be used for food packaging
  • Irradiated sterile in sealed sachets, with batch traceable certificate
  • Storage: in a temperate and dry place, away from humidity and light

Specifications

Closure Type Resealable Strip
Sterility Sterile
Thickness (Metric) 65 μm
Fill Volume 80 mL (Recommended blending volume: 5 to 50 mL)
No. per Pack 200/Cs
Thickness (English) 0.0026 in.
Dimensions (L x W) 100 x 155 mm
Product Type Strainer Bag
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.