missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ -80°C Benchtop Freezer

Protect precious samples with this bentchop freezer, ideal for personal or clinical trial applications.

Brand:  Thermo Scientific™ ULT185-5-V


Code : 02

Additional Details : Weight : 86.00000kg

 View more versions of this product

Product Code. 15165794

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

Protect your precious samples with the Thermo Scientific −80°C Benchtop Freezer, which is ideal for personal or clinical trial applications offering a full 1 cu. ft. (28L) capacity.

Cabinet Construction:

  • Compact 25.2 x 30.7″ (640 mm x 781 mm) footprint
  • Industrial-grade hermetically sealed refrigeration compressors
  • All-steel cabinet with high-impact epoxy finish for easy cleaning
  • 4″ (102 mm) foamed-in-place, CFC-free urethane insulation to protect product against high ambient conditions
  • Heavy-duty counterbalanced lid with key lock
  • Thermal interior sublid
  • Air-cooled refrigeration systems to maintain design temperatures in warm 32°C (90°F) ambient conditions

Control System:

  • Solid-state control system with adjustable temperature setpoint
  • Digital temperature display resolution to 1°C
  • Push button setpoint display
  • Key operated main power switch

Alarm System:

  • Integrated preset overtemperature safety alarm with battery back-up and audible warning of temperature deviation
  • Exterior alarm contacts for connection to remote monitoring system
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Services