missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 800 Microliter™ Syringes, RN Termination

Attached to the flange of the 700 series syringe is a blue Syringe Holder that provides a spot to hold the syringe that will not heat up the barrel causing dispense inaccuracies. Additionally it provides support to small volume plungers that are prone to bending during injection. This series of syringes is ideal for dispensing volumes from 0.5 µL up to 250 µL.

Brand:  Hamilton™ 84855

Code : 13

Additional Details : Weight : 0.81650kg

 View more versions of this product

Product Code. 10444471

  • 136.00 € / Each
Estimated Shipment: 28-06-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

  • Ideal for dispensing volumes from 0.5 μL up to 250 μL
  • A variety of different terminations and needle options are available
  • Syringe Holder is attached to the flange that prevents the barrel from heating up and provides support to small volume plungers that are prone to bending
Specifications

Specifications

Autoclavable
22s G
0.0059 in.
0.0283 in.
0.72 mm
0.72 mm
Removable blue syringe holder
2 in.
Microliter Syringe
239°F
50°F
2
Ea.
Sharp, Bevel, Curved, Non-coring
Borosilicate Glass (Barrel), Stainless Steel (Plunger)
0.02 in.
0.15 mm
0.3 in.
7.75 mm
Ideal for dispensing liquid to achieve the highest level of accuracy and precision possible, recommended for septum penetration
2 in.
51 mm
2000 psi
115°C
802
10°C
25 μL
Removable
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers